Shop All Composite Toe Boots and Shoes
Royer
6-Inch Work Boot, M, 15, Black, PR
Mfr # 5608AG
Zoro # G8546283
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Footwear Width R
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royer
- MFR # 5608AG
- Zoro # G8546283
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | R |
Boot Height | 6 in |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 15 |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 15 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Passive Earmuff, PR (263-V3FB)
- CHUMS Glove Clip Carabiner, Black (30044)
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8990800)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, Large (EWADJLD0810)
- ROYER 6-Inch Work Boot, M, 10, Black, PR (5608AG)
- ROYER 6-Inch Work Boot, M, 10 1/2, Black, PR (5608AG)
- ROYER 6-Inch Work Boot, M, 11, Black, PR (5608AG)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Brown (1-2161XPA-100)
- ROYER Size 12 Men's 8" Work Boot Aluminum Work Boot, Brown (1-2161XPA-120)
- ROYER 6-Inch Work Boot, M, 11, Brown, PR (5628AG)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A29ZQ214)
- Royer Foot Protection