Shop All Bathroom Sink Faucets
Royale
Single Handle Single Hole Mount, 1 Hole LS5410RL Single Handle Monoblock Lavator, Matte Black
Mfr # LS5410RL
Zoro # G3071015
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royale
- MFR # LS5410RL
- Zoro # G3071015
- UPC # 663370445217
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
Finish | Matte Black |
Handle Type | Lever |
Number of Handles | 1 |
Item | LS5410RL Single Handle Monoblock Lavator |
Residential / Commercial | Residential |
Material | Brass, Zinc Alloy and ABS |
Description
Item LS5410RL Single Handle Monoblock Lavator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-400T20-5ANL-CP)
- BONOMI Electric Actuated, Butterfly, 2", NSF, 110AC (EN501S-003-2)
- B & K Sillcock Frost Free 1/2Mip X10 (104-404)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK06)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R4-XL)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7442-XL)
- DR. BRONNERS 12OZ Lav Sugar Soap (SD0501)
- NOVATTO MILLER Single Lever Modern Lav Faucet in Oil Rubbed Bronze (NBF-061ORB)
- VALTERRA PF221403 Faucet 8" Deck Brushed Nickel Hi-Arc Spout 2-Handle (PF221403)
- MOEN Sensor-Operated Lavatory Faucet (CA8302)
- DURA FAUCET RV TUB & SHOWER DIVERTER FAUCET - WHITE (DF-SA110S-WT)
- Royale Bathroom Sink Faucets