Shop All Water Filtration Faucets
Royale
KS7198FL Water Filtration Faucet
Mfr # KS7198FL
Zoro # G3070297
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royale
- MFR # KS7198FL
- Zoro # G3070297
- UPC # 663370099533
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7198FL Water Filtration Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS7198FL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-BN)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1/2In (72096)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- USA INDUSTRIALS 304 SS 150 Threaded Pipe Flange - 1-1/2" Pipe Size (BULK-PF-243)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- CONTINENTAL KS8195CTL 1/4 Turn Water Filter Faucet (KS8195CTL)
- VICTORIAN KS7191PL Water Filtration Faucet (KS7191PL)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- RESTORATION KS3191AL 1/4 Turn Water Filtration Faucet (KS3191AL)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- Royale Water Filtration Faucets