Shop All Water Filtration Faucets
Royale
KS7195FL Water Filtration Faucet
Mfr # KS7195FL
Zoro # G3070166
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royale
- MFR # KS7195FL
- Zoro # G3070166
- UPC # 663370099526
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7195FL Water Filtration Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS7195FL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 4 Port Posi Cold Pex W/Cc Drop Blk Pk (62365PF)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2131LF)
- K2 PUMPS Complete Head Assembly for Yard Hydrants (PAWP00002K)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size (1VER9)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- KOHLER Wellspring Beverage Faucet (6665-AG-BL)
- MAGELLAN KS3191NML 1/4 Turn Water Filter Faucet (KS3191NML)
- ISPRING LeadFree RO Water Faucet (GA1-ORB)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- CONTINENTAL KS8198CTL 1/4 Turn Water Filter Faucet (KS8198CTL)
- Royale Water Filtration Faucets