Shop All Water Filtration Faucets
Royale
KS7191FL Water Filtration Faucet
Mfr # KS7191FL
Zoro # G3070008
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royale
- MFR # KS7191FL
- Zoro # G3070008
- UPC # 663370099502
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7191FL Water Filtration Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS7191FL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS T and P Relief Valve, 3/4 In. Outlet (3/4 LF LLL100XL-2)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3156 56 00)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- LEGEND VALVE 1-1/2" S-601 PVC BALL VALVE (201-407)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- ISPRING LeadFree RO Drinking Water Faucet (GA1-B)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- BRITA CHR Faucet MNT System (35618)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- CONCORD KS8198DL 1/4 Turn Water Filtration Faucet (KS8198DL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- Royale Kitchen Faucets & Accessories