Shop All Water Filtration Faucets
Royale
KS3195FL 1/4 Turn Water Filter Faucet
Mfr # KS3195FL
Zoro # G3069834
product price: $55.22
/ea
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royale
- MFR # KS3195FL
- Zoro # G3069834
- UPC # 663370132650
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS3195FL 1/4 Turn Water Filter Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS3195FL 1/4 Turn Water Filter Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vent Kit, Watts Series 800M3, 1/2 to 3/4In (800M3 1/2-3/4 Vent Kit)
- DIXON Cam and Groove Dust Plug SS, 1" (G100-DP-SS)
- BRADFORD WHITE 239-45073-00 Heat Trap-Inlet (239-45073-)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- ISPRING Heavy Duty Faucet for RO System (GA1-BN)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300WH)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- Royale Water Filtration Faucets