Shop All Water Filtration Faucets
Royale
KS3192FL 1/4 Turn Water Filter Faucet
Mfr # KS3192FL
Zoro # G3069877
product price: $55.22
/ea
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Brass
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royale
- MFR # KS3192FL
- Zoro # G3069877
- UPC # 663370132643
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS3192FL 1/4 Turn Water Filter Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Brass |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS3192FL 1/4 Turn Water Filter Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. x 3/4 in. Brass Push-To-Connect Inlets with 3-Port Open Manifold 1/2 in. Outlets (FSBM3PTOV2)
- JONES STEPHENS Chrome Kitchen Spray Head (K53089)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- BRADLEY SMOKER Cap, Dust , Eye Wash Station (107-371)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300CR)
- MAGELLAN KS3195NML 1/4 Turn Water Filter Faucet (KS3195NML)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- Royale Water Filtration Faucets