Shop All Water Filtration Faucets
Royale
KS3191FL 1/4 Turn Water Filter Faucet
Mfr # KS3191FL
Zoro # G3069764
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royale
- MFR # KS3191FL
- Zoro # G3069764
- UPC # 663370132636
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS3191FL 1/4 Turn Water Filter Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS3191FL 1/4 Turn Water Filter Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- CHAMPION 8" Flanged Ductile Iron Spring Spring Wafer Check Valve (8SDX12-LTBS-P1/4)
- ZORO SELECT 1/2" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (463-040BSNP)
- THRIFCO PLUMBING 1/4 Comp Nut/Sleeve Kit 2ea (9401050)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- HERITAGE KS1195AL Single Handle Water Filtration Faucet (KS1195AL)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- RIOBEL Azure Water Filter Dispenser Faucet (AZ701BG)
- Royale Kitchen Faucets & Accessories