Shop All Water Filtration Faucets
Royale
KS1198FL Single Handle Water Filtration Faucet
Mfr # KS1198FL
Zoro # G3069003
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royale
- MFR # KS1198FL
- Zoro # G3069003
- UPC # 663370290428
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS1198FL Single Handle Water Filtration |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS1198FL Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" x 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (70103HC)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090508000 IP)
- MOEN Voss Tank Lever (YB5101NL)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- ISPRING LeadFree RO Drinking Water Faucet (GA1-B)
- KOHLER Wellspring Beverage Faucet (6666-AG-CP)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300WH)
- CONTINENTAL KS8195CTL 1/4 Turn Water Filter Faucet (KS8195CTL)
- AMERICANA K6191 Americana Water Filter Faucet (K6191)
- Royale Kitchen Faucets & Accessories