Shop All Water Filtration Faucets
Royale
KS1195FL Single Handle Water Filtration Faucet
Mfr # KS1195FL
Zoro # G3069037
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royale
- MFR # KS1195FL
- Zoro # G3069037
- UPC # 663370290411
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS1195FL Single Handle Water Filtration |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS1195FL Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Stem, For Gerber Faucets (23-1828)
- BRASS CRAFT SERVICE PARTS Brass Craft Service Parts 250080 Master Plumber Universal Lavatory Pop Up Ball Rod Assembly (250080)
- B & K/MUELLER INDSIMPORT 34x10 Galv Nipple (564-100HN)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1" Coupler x 1" Female NPT (BULK-CGF-300)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- KINGSTON BRASS 1/4 Turn Water Filtration Faucet, Polished Nickel (KS3196AL)
- CONCORD KS8198DL 1/4 Turn Water Filtration Faucet (KS8198DL)
- CONTINENTAL KS8195CTL 1/4 Turn Water Filter Faucet (KS8195CTL)
- BRITA CHR Faucet MNT System (35618)
- RIOBEL Azure Water Filter Dispenser Faucet (AZ701BG)
- Royale Water Filtration Faucets