Shop All Water Filtration Faucets
Royale
KS1191FL Single Handle Water Filtration Faucet
Mfr # KS1191FL
Zoro # G3068924
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royale
- MFR # KS1191FL
- Zoro # G3068924
- UPC # 663370290398
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS1191FL Single Handle Water Filtration |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS1191FL Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 2523 1/2 Solenoid Valve 440V (2523AMC)
- AMERICAN STANDARD Service Sink Clinic Wall Mounted In Whit (9512.999.020)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/EPDM, Socket x FPT (BFAS2030CES)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021CH-KPW100CH)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- CONCORD KS8191DL 1/4 Turn Water Filtration Faucet (KS8191DL)
- KOHLER Wellspring Beverage Faucet (6665-AG-CP)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- Royale Kitchen Faucets & Accessories