Shop All Ovens and Ranges
Royal
Wide Gas Range/Oven 4 Burner, Silver, 24"W
Mfr # RR-4
Zoro # G205303736
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,165.99
Free 30-Day Returns
Key Features
- Power Source Natural Gas
- Color Silver
- Lower Oven Capacity 3.5 cu ft
- ADA Compliant No
- Cooktop BTU Output 20,000 BTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal
- MFR # RR-4
- Zoro # G205303736
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Overall Depth | 36 in |
Overall Width | 24 in |
Overall Height | 56 1/2 in |
Details
Item | Wide Gas Range/Oven 4 Burner |
Power Source | Natural Gas |
Color | Silver |
Lower Oven Capacity | 3.5 cu ft |
ADA Compliant | No |
Cooktop BTU Output | 20,000 BTU |
Number of Burners | 4 |
Self Cleaning | No |
Features | Back Guard, Landing Ledge, Shelf |
Perfomance | Commercial |
Gas Inlet | 3/4 in NPT |
Description
WIDE GAS RANGE/OVEN 4 BURNER 24 In.
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE FOOD EQUIPMENT Switch (855)
- FRIGIDAIRE Conversion Kit (PCK4200)
- CECILWARE Float Stem Assembly 1/4 Cc (M0251)
- SOUTHWORTH Paper, Parchment, 24#, Copper Pk (SOU894C)
- ROYAL Countertop Radiant Broiler, 11" H, 36" W (RRB-36)
- KOOLMORE 16 Gauge Stainless Steel Commercial Equipment Stand -30" X 72" Heavy Duty Griddle Stand w/Undershelf (EQT-163072)
- SUMMIT 36" Wide All-In-One Kitchenette (CK36ELGLASS)
- COOKING PERFORMANCE GROUP WOKR16L Liquid Propane Wok Range with 16in Ring - 125000 BTU (351WOKR16L)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKL)
- GALAXY GICP18 Countertop Induction Range / Cooker - 120V 1800W (177GICP18)
- KOOLMORE Stainless Steel Electric Premium Convection Oven (Single Unit) with 7 Cooking/Baking Modes in Silver (KM-WO30S-SS)
- Royal Ovens and Ranges