Shop All Vacuum Bags
Royal
Vacuum Outer Bag, Dry, Cartridge Filter
Mfr # 2066242AU1
Zoro # G2774479
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Reusable
- Material Cloth
- Bag Type Dry
- Filter Type Cartridge Filter
- Length 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal
- MFR # 2066242AU1
- Zoro # G2774479
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 9-1/2" |
Width | 14" |
Height | 27" |
Width/Diameter | 14" |
Details
Reusable | Reusable |
Material | Cloth |
Bag Type | Dry |
Filter Type | Cartridge Filter |
Item | Vacuum Outer Bag |
For Use With | Mfr. No. CR5128Z, CR5130Z, CR5158Z |
Fits Vacuum Models | CR5128Z, CR5130Z, CR5158Z |
Bag Filtration Type | Standard |
Bag Reusability | Reusable |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Royal |
Bag Product Grouping | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Bag Material | Cloth |
Accessory Type | Vacuum Outer Bag |
Description
Vacuum Outer Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Royal, Fits Vacuum Models CR5128Z, CR5130Z, CR5158Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 10 in. W Soft Bristle Multi-Angle Wash Brush (975830)
- DRILLSTUFF Outdoor - Cleaning Supplies - Backyard - Patio - Drill Brush - Mold (5in-S-R-DS)
- COLORCORE ColorCore 24" Single Blade Squeegee, Blu (726013)
- VIKAN 3 11/32 in Adapter, White, Polypropylene (29955)
- ROYAL Vacuum Bag, 7 PK (AR10140)
- ROYAL Vacuum Bag, 10 PK (2066247001)
- NILFISK Longopac Bag Refill, Plastic (4084000956)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10243)
- TORNADO Filter Bag, Poly Fabric (90378)
- PROTEAM ProGen 15 Upright Vacuum (107330)
- HOOVER HushTone Vacuum Bags, 10 PK (HVRAH10143)
- Royal Vacuum Bags