Shop All Vacuum Bags
Royal
Vacuum Bag, 7 PK
Mfr # AR10140
Zoro # G1961410
product price: $13.29
/pk 7, $1.90/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Y
- For Use With Mfr. Model Number CDV156B
- For Use With Mfr. No. CR50075, UR30075, UR30085
- Includes Poly Pkg
- Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal
- MFR # AR10140
- Zoro # G1961410
- UPC # 046034896424
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 7 3/4 in |
Width/Diameter | 7 1/2 in |
Details
Type | Y |
Item | Vacuum Bag |
For Use With Mfr. Model Number | CDV156B |
For Use With | Mfr. No. CR50075, UR30075, UR30085 |
Includes | Poly Pkg |
Fits Vacuum Models | CR50075, UR30075, UR30085 |
Bag Filtration Type | Standard |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Brand | Royal |
Bag Material | Paper |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Royal, Fits Vacuum Models CR50075, UR30075, UR30085, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 7 3/4 in, Width/Diameter 7 1/2 in, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Bristle Horse Hair Acid Brush 3/8" W 3/4" Trim 6" L 144 Bx PK144 (12194)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10002)
- WEILER 18" Tampico with Wire Center Sweep (42134)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 3/8" ID tubes with 12-24 F thread (GTC-211-3/8)
- ROYAL Vacuum Outer Bag, Dry, Cartridge Filter (2066242AU1)
- ROYAL Vacuum Bag, 10 PK (2066247001)
- NILFISK/ADVANCE BAG 10-PACK - Fits Multiple Back Pack 10 qt (1471097500)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10270)
- CRAFTSMAN Wet/Dry Vac Dust Collection Bags for 10-14 Gal. Shop Vac Branded Vacuums, 3PK (CMXZVBE38768)
- POWR-FLITE Powr-Flite® Replacement Cloth Bag For 20 Gallon Wet/Dry Vacuums (WD4)
- HOOVER HEPA Vacuum Bag For Bag, 2PK (4010808S)
- Royal Vacuum Bags