Shop All Vacuum Accessories
Royal
Upright Vacuum Belt, PK2
Mfr # AR20060
Zoro # G4596837
original price:
$5.75
9% off
new price: $5.19
/pk 2, $2.60/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Royal
- For Vacuum Type Upright Vacuum
- For Use With Mfr. No. CR50005
- Includes Poly Pkg
- Fits Vacuum Models Cr50005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal
- MFR # AR20060
- Zoro # G4596837
- UPC # 046034896653
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Royal |
For Vacuum Type | Upright Vacuum |
For Use With | Mfr. No. CR50005 |
Item | Vacuum Cleaner Belt |
Includes | Poly Pkg |
Fits Vacuum Models | Cr50005 |
Description
Vacuum Cleaner Belt, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Royal, Fits Vacuum Models Cr50005, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wet/Dry Vac Foam Sleeve, Wet Filter for Shop Vac Branded Shop Vacuums (CMXZVBE38765)
- THE BRUSH MAN All Corn (100%) 39” Lobby Broom, 8-1/2” Sweeping Width, 12PK (LOBBY)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (B6252)
- BUFFALO Flannel No. 50 Bag (10185PB)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums (VF4000)
- NILFISK Antistatic Hose Cuff, 1-1/2in dia, Plastic (01716300)
- STANLEY Universal Crevice Nozzle, 1-1/4 " (13-1508)
- TORNADO Filter Paper Bag W/ Seal 12 Pack, PK12 (90567)
- TORNADO Vacuum Hose, 2 in dia., 16 ft., Black (90324)
- TENNANT Vacuum Belt (9009085)
- PROTEAM Grommet, Vibration, Power Nozzle Motor, Nitrile (104498)
- Royal Vacuum Accessories