Shop All Ink and Toner Cartridges
This Product is Discontinued
Royal Toner
Toner For HP CF230A 1.6K VL (Discontinued)
Mfr # CF230A
Zoro # G5402295
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compatible Printer Brand HP
- Compatible Printer Model Number CF230A
- Market Indicator Cartridge Number CF230A
- Product Type Toner Cartridge
- Page Yield - Total 1,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Toner
- MFR # CF230A
- Zoro # G5402295
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Toner Cartridge |
Compatible Printer Brand | HP |
Compatible Printer Model Number | CF230A |
Market Indicator Cartridge Number | CF230A |
Product Type | Toner Cartridge |
Page Yield - Total | 1,600 |
Page Yield - Black | 1,600 |
Compatible Printer Series | LaserJet Pro |
Description
Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.