Shop All Ink and Toner Cartridges
This Product is Discontinued
Royal Toner
Inkjet For Brother LC61C, Cyan, Ink PR (Discontinued)
Mfr # LC61C
Zoro # G5404176
This Product is Discontinued
Key Features
- Ink/Toner Color Cyan
- Color Cyan
- Product Type High Yield Ink Cartridge
- Compatible Printer Series DCP, MFC
- Compatible Printer Model Number DCP-165C, DCP-385C, DCP-395CN, DCP-585CW, DCP-J125, DCP-J140W, MFC-250C, MFC-255CW, MFC-290C, MFC-295CN, MFC-490CW, MFC-495CW, MFC-5490CN, MFC-5890CN, MFC-5895CW, MFC-6490CW, MFC-6890CDW, MFC-790CW, MFC-795CW, MFC-990CW, MFC-J220, MFC-J265W, MFC-J270W, MFC-J410W, MFC-J415W, MFC-J615W, MFC-J630W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Toner
- MFR # LC61C
- Zoro # G5404176
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Cyan |
Item | High Yield Ink Cartridge |
Color | Cyan |
Product Type | High Yield Ink Cartridge |
Compatible Printer Series | DCP, MFC |
Compatible Printer Model Number | DCP-165C, DCP-385C, DCP-395CN, DCP-585CW, DCP-J125, DCP-J140W, MFC-250C, MFC-255CW, MFC-290C, MFC-295CN, MFC-490CW, MFC-495CW, MFC-5490CN, MFC-5890CN, MFC-5895CW, MFC-6490CW, MFC-6890CDW, MFC-790CW, MFC-795CW, MFC-990CW, MFC-J220, MFC-J265W, MFC-J270W, MFC-J410W, MFC-J415W, MFC-J615W, MFC-J630W |
Page Yield - Cyan | 325 |
Market Indicator Cartridge Number | LC61C |
Compatible Printer Brand | Brother |
Page Yield - Total | 325 |
Description
Ink/Toner Color Cyan, Color Cyan, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.