Shop All Dehumidifiers
Royal Sovereign
RDHC-110 100 Pint Dehumidifier - 115V
Mfr # 777RDHC110
Zoro # G511519951
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Sovereign
- MFR # 777RDHC110
- Zoro # G511519951
- Country of Origin China
- Category Dehumidifiers
Description
Enhance the comfort and safety of your work environment with this Royal Sovereign RDHC-110 100 pint dehumidifier. This dehumidifier effectively pulls excess moisture out of the air to help combat condensation and reduce dampness thus preventing mold and other airborne contaminants. It can remove up to 100 pints of water per day under AHAM test conditions of 86 degrees Fahrenheit and 80% relative humidity making it especially ideal for warehouses storage areas construction sites and environments where water damage has occurred. The dehumidifier quickly and efficiently draws in moist air from carpeting walls and furniture. Using environmentally-friendly R410A refrigerant the moisture is condensed out of the air and warm fresh air is released back into the environment to create dry and comfortable conditions.The unit's durable metal housing is built to last in commercial settings and keeps the unit protected for reliability and longevity. Plus its pneumatic handle and rubber wheels provide easy maneuverability and effortless transportation. This unit's user-friendly digital control display helps you quickly and easily manage air quality and set a 24-hour timer to your desired setting. Whether it's used for janitorial applications restoration tasks or construction projects this dehumidifier is sure to be a valuable addition to your business! This unit requires a 115V electrical connection for operation.Overall Dimensions:Width: 17''Depth: 20 1/4''Height: 32 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVA-DRY EVA-DRY E-500 High Capacity Dehumidifier (E-500)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets and 3-Stage Filter System (X-2480A BLUE)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18301.8 12PK)
- BLACK & DECKER 50 Pint Portable Dehumidifier (BDT50WTB)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 155 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031070)
- FRIEDRICH Dehumidifier, 50 pt, 12" D, 23-1/4" H, 15" W (D50B1B)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- EVA-DRY/MOMENTUM SALES & MKTG Mini Dehumidifier (E-333)
- RESIDEO Honeywell True Dry Whole House Dehumidifier, 120V, 120 Pints (DR120A3000)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR120A3000/U)
- Royal Sovereign Dehumidifiers