Shop All Currency Holders
This Product is Discontinued
Royal Sovereign
Preformed Assorted Coin Wrappers, 216PK (Discontinued)
Mfr # RSW-216A
Zoro # G510068962
This Product is Discontinued
Key Features
- Width 4.52 in.
- Color No Color
- Length 10.23 in.
- Material Paper
- Depth 4.52 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Sovereign
- MFR # RSW-216A
- Zoro # G510068962
- UPC # 849023032038
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 4.52 in. |
Length | 10.23 in. |
Depth | 4.52 in. |
Details
Color | No Color |
Material | Paper |
Weight | 1 lbs |
Paper Type | Kraft Paper |
Description
The Royal Sovereign RSW-216A Easy-Wrap Preformed Coin Wrappers helps in wrapping up your change. This coin wrapper easily accommodates quarters, dimes, nickels and pennies. It has kraft paper construction and comes with crimped ends for easy filling. This color-coded coin wrapper indicates the denomination and roll total for quick recognition. It easily fits into coin tubes for all coin-sorting machines.
- •Convenient: Skip the frustration and added time with flimsy flat wrappers. Royal Sovereign’s preformed assorted coin wrappers allow you to quickly organize large amounts of coins.
- •User-Friendly: Easy to use preformed coin wrappers are crimped on one end. These coin wrappers can effortlessly fit into the coin tubes for most coin sorting machines or be easily filled by hand.
- •High-Quality: Coin wrappers meet the Federal Reserve and ABA standards and are great for bank and individual use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.