Shop All Currency Holders
Royal Sovereign
Front Load Bill Counter with Counterfeit Detection, 1,400 Bills/min, 9.76 x 10.63 x 9.65, Black/Gray
Mfr # RSIRBC-ED200
Zoro # G003474997
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination U.S. Currency
- Capacity 200
- Width 9.76"
- Color Black/Gray
- Depth 10.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Sovereign
- MFR # RSIRBC-ED200
- Zoro # G003474997
- UPC # 849023031178
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 9.76" |
Depth | 10.63" |
Height | 9.65" |
Details
Item | Cash/Coin Counters |
Denomination | U.S. Currency |
Capacity | 200 |
Color | Black/Gray |
Weight | 14.96 lb |
Counterfeit Verification Methods | IR; MG; UV |
Counter Type | Bill Counter/Counterfeit Detector |
Counting/Sorting Speed | 1,400 Bills/min |
Description
Intuitive front-load bill counter makes precise accounting. Three-phase counterfeit detection. Counts 1,400 bills per minute. Back load hopper holds 200 bills at a time. Convenient automatic start. Ultraviolet, magnetic ink, and infrared counterfeit detection integration for added safety benefit. Add mode for 1-999 cumulative batch counting. Retractable handle for carrying.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEICH Farm World Simmental Calf Toy Plastic Brown/White (13802)
- 3M Invisible Tape, 1" Core, 1/2"x1296", 12 Rolls.BX, Clear PK (MMM6200121296BX)
- PAPER MATE Flair Felt Tip Pens, Medium, Black, PK12, 12PK (84301)
- EPSON T582000 UltraChrome K3 Maintenance Tank (T582000)
- SPARCO Cash Drawer, w/ Removable Tray, 17-3/4"x15-3/4"x3-3/4", Gray (SPR15504)
- MASTER LOCK Locking Security Bag, 8-5/8x10x1-7/8 (7120D)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- PAP-R Strap, Currency, $500, Red Pk (PQP400500)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585056)
- CONTROLTEK Plastic Coin Tray, 6 Compartments, 7.75 x 10 x 1.5, Tan (500025)
- CONTROLTEK Flat Tubular Coin Wrap, Quarters, $10.00, Orange, PK1000 (560045)
- Royal Sovereign Currency Holders