This Product is Discontinued
8 Sheet Manual, Cross-Cut Shredder (Discontinued)
Mfr # RDS-15C8
Zoro # G2642362
This Product is Discontinued
Key Features
- Depth 7.68 in.
- Width 12.6 in.
- Duty 2 minute ON / 40 Minute OFF
- Weight 8.58 lbs
- Shredding Speed 7.22 ft (2.2m) per minute
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Sovereign
- MFR # RDS-15C8
- Zoro # G2642362
- Country of Origin China
- Category Paper Shredders
Dimensions
Depth | 7.68 in. |
Width | 12.6 in. |
Length | 14.02 in. |
Particle Size | 4 x 35 mm |
Entry Width | 8.66 in (220 mm) |
Details
Duty | 2 minute ON / 40 Minute OFF |
Weight | 8.58 lbs |
Shredding Speed | 7.22 ft (2.2m) per minute |
Wastebasket Capacity | 4 Gallons (15 L) |
Security Level | P-4 |
Shreds | Paper, standard staples, credit cards |
Color | Black |
Manual Feed Capacity | 8 Sheets |
Shred Type | Cross-cut |
Credit Card / Pass | 1 (Manual Feed) |
Description
Destroy private documents and materials with a Royal Sovereign Manual Feed, Cross-Cut Shredder. With this machine, users can manually shred up to 8 sheets at a time, including documents, staples, and credit cards. The RDS-15C8 provides P-4 level cross-cut security to permanently destroy confidential information so you can be at ease when taking out the trash. For your safety, this unit is equipped with overheat protection and forward and reverse functions to assist with jams. This machine is compactly designed for portability and easy storage. The RDS-15C8 is the perfect low-cost, light-duty shredder solution for your home or small office.
- •Efficiency: User can manually shred up to 8 sheets at a time. Ability to shred documents, staples, and credit cards
- •Convenient size: compact and lightweight design saves space and allows for easy transportation
- •Quiet operation: operates under 72 dB
- •Security: Uses P-4 level cross-cut security to shred particles sized 4 x 35 mm.
- •Safety: features overheat protection and reverse function to assist with jam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.