Shop All Vacuum Parts
This Product is Discontinued
Royal
Replacement Bag, Dry, Non-reusable, Cloth (Discontinued)
Mfr # 43655127
Zoro # G2774241
This Product is Discontinued
Key Features
- For Use With Mfr. No. CR50005, UR30075, UR30085
- Type Dry, Non-reusable, Cloth
- For Use With Mfr. Model Number CDV156B
- Height 25 in
- Fits Vacuum Models Mfr. No. CR50005, UR30075, UR30085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal
- MFR # 43655127
- Zoro # G2774241
- Country of Origin China
- Category Vacuum Parts
Dimensions
Height | 25 in |
Width/Diameter | 13 in |
Details
For Use With | Mfr. No. CR50005, UR30075, UR30085 |
Item | Vacuum Bag |
Type | Dry, Non-reusable, Cloth |
For Use With Mfr. Model Number | CDV156B |
Fits Vacuum Models | Mfr. No. CR50005, UR30075, UR30085 |
Bag Product Grouping | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Bag Material | Paper |
Fits Vacuum Brand | Royal |
For Vacuum Type | Upright Vacuum |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Royal, Fits Vacuum Models Mfr. No. CR50005, UR30075, UR30085, Bag Filtration Type Standard, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 25 in, Width/Diameter 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.