Shop All Live and Dead Centers
Royal Products
Nut for Dead Center, 4 MT
Mfr # 11551
Zoro # G2041280
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Morse Taper 4 MT
- Accuracy +/-0.00005 in
- Included Angle (Deg.) 60
- Function Allows for Easy Removal of Dead Center from Spindle
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Products
- MFR # 11551
- Zoro # G2041280
- UPC # 698230115511
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Shank Taper Size | MT4 |
Details
Item | Extraction Nut |
Morse Taper | 4 MT |
Accuracy | +/-0.00005 in |
Included Angle (Deg.) | 60 |
Function | Allows for Easy Removal of Dead Center from Spindle |
Construction | Steel |
Included Angle | 60 Degrees |
Shank Type - Machining | Taper |
Body Material | High Speed Steel |
Application | For MT4 Taper, Removal from Spindle |
Description
Extraction Nut, Shank Taper Size MT4, High Speed Steel, Shank Type - Machining Taper, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- DRILL AMERICA 27/64" Cobalt Jobber Length Drill Bit (DWDCO27/64)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- VIM PRODUCTS 14 DR SPRINGLOADED CROWFOOT WRENCH 5 12 mm (VIMSCF14)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- ROYAL PRODUCTS HSS Dead Center, T 2, 5 MT, Full Carbide Pt (11042)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10003)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10415)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- Royal Products Live and Dead Centers