Shop All Live and Dead Centers
Royal Products
Nut for Dead Center, 3 MT
Mfr # 11550
Zoro # G2041265
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Morse Taper 3 MT
- Function Allows for Easy Removal of Dead Center from Spindle
- Included Angle (Deg.) 60
- Construction Steel
- Accuracy +/-0.00005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 11550
- Zoro # G2041265
- UPC # 698230115504
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Shank Taper Size | MT3 |
Details
Item | Extraction Nut |
Morse Taper | 3 MT |
Function | Allows for Easy Removal of Dead Center from Spindle |
Included Angle (Deg.) | 60 |
Construction | Steel |
Accuracy | +/-0.00005 in |
Body Material | High Speed Steel |
Included Angle | 60 Degrees |
Application | For MT3 Taper, Removal from Spindle |
Shank Type - Machining | Taper |
Description
Extraction Nut, Shank Taper Size MT3, High Speed Steel, Shank Type - Machining Taper, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2910M)
- KO-KEN Bit Socket XZN M5 Triple Square 100mm 3/8 Sq. Drive (3020.100-M5)
- MILESCRAFT 3" BenchClamp (4006)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Dead Center, T 2, 5 MT, Full Carbide Pt (11042)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 3 MT, Full Point (11021)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- SKODA MT3 Skoda Precision CNC Live Centres (310015)
- Royal Products Live and Dead Centers