Shop All Live and Dead Centers
Royal Products
HSS Live Center, 6 MT, Standard Point
Mfr # 10446
Zoro # G2041210
product price: $2,749.99
/ea
Free Shipping & Returns
$2,749.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 6 MT
- Weight of Workpiece (Lb.) 5240
- Head Dia. 3.8200 in
- Thrust Rating (Lb.) 5300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10446
- Zoro # G2041210
- UPC # 698230104461
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 3.8200 in |
Point Dia. | 2 in |
Dimension F (In.) | 2.31 |
Dimension E (In.) | 3.89 |
Dimension G (In.) | 2 |
Dimension A (In.) | 2 |
Dimension B (In.) | 25.83 |
Head Length | 3.8900 in |
Point Length | 2.3100 in |
Shank Taper Size | MT6 HD |
Description
Live Center, Bearing Type Quad-Bearing Design, Point Style Standard Point, Shank Taper Size MT6 HD, Max. Speed 3,000 RPM, Shank Type - Machining Taper, Head Dia. 3.8200 in, Head Length 3.8900 in, Point Dia. 2 in, Max. Workpiece Weight 5,240 lb, Accuracy +-0.00005 in, Application Grinding, Hard Turning, Precision Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Isolator, 120A, Standard (303303-001)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH263R2)
- ABANAKI Belt, Replacement (BMMS-18)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #60 (44130)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 3 MT, Full Point (11021)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Carbide Point (10695)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10909)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10414)
- Royal Products Live and Dead Centers