Shop All Live and Dead Centers
Royal Products
HSS Live Center, 5 MT, Standard Point
Mfr # 10836
Zoro # G2040967
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 5 MT
- Weight of Workpiece (Lb.) 1165
- Head Dia. 3.3800 in
- Thrust Rating (Lb.) 5700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10836
- Zoro # G2040967
- UPC # 698230108360
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 3.3800 in |
Point Dia. | 3/4 in |
Dimension B (In.) | 3.38 |
Dimension F (In.) | 1.12 |
Dimension E (In.) | 3.15 |
Dimension G (In.) | 0.75 |
Shank Taper Size | MT5 |
Point Length | 1.1200 in |
Head Length | 3.1500 in |
Description
Live Center, Bearing Type Tri-Bearing Design, Point Style Standard Point, Shank Taper Size MT5, Max. Speed 3,500 RPM, Shank Type - Machining Taper, Head Dia. 3.3800 in, Head Length 3.1500 in, Point Dia. 3/4 in, Max. Workpiece Weight 1,165 lb, Accuracy +-0.00005 in, Application Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #40 Cobalt Extra Long Threaded Shank Drill Bit Overall Length 2-1/2 (TSD40EL)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single (203-001133)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- TEKTON Hard Handle Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44001)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10105)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 2 MT, Full Point (11011)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10415)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- SKODA MT3 Skoda Precision CNC Live Centres (310015)
- Royal Products Live and Dead Centers