Shop All Live and Dead Centers
Royal Products
HSS Live Center, 5 MT, Standard Point
Mfr # 10445
Zoro # G2041229
product price: $2,243.99
/ea
Free Shipping & Returns
$2,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 5 MT
- Weight of Workpiece (Lb.) 5240
- Head Dia. 3.8200 in
- Thrust Rating (Lb.) 5300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10445
- Zoro # G2041229
- UPC # 698230104454
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 3.8200 in |
Point Dia. | 2 in |
Dimension G (In.) | 2 |
Dimension B (In.) | 3.82 |
Dimension E (In.) | 3.89 |
Dimension F (In.) | 2.31 |
Point Length | 2.3100 in |
Head Length | 3.8900 in |
Shank Taper Size | MT5 HD |
Description
Live Center, Bearing Type Quad-Bearing Design, Point Style Standard Point, Shank Taper Size MT5 HD, Max. Speed 3,000 RPM, Shank Type - Machining Taper, Head Dia. 3.8200 in, Head Length 3.8900 in, Point Dia. 2 in, Max. Workpiece Weight 5,240 lb, Accuracy +-0.00005 in, Application Grinding, Hard Turning, Precision Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Tinner Snip, Straight, 8", Straight, 8.3" (608TS)
- SKIL Circular Saw, 120V, 8.6 lb., Soft Grip (SPT67WL-01)
- ZORO SELECT Coated Beaker Tongs, 3 Jaw, Plated Steel (5ZPV6)
- MAHR Surface Tester, 6.30" x3" x 2" Dimensions (6910230)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10105)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Point (10665)
- SKODA MT4 Skoda Live Centre And Point Sets (310710)
- Royal Products Live and Dead Centers