Shop All Live and Dead Centers
Royal Products
HSS Live Center, 5 MT, Standard Point
Mfr # 10105
Zoro # G2041131
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 5 MT
- Weight of Workpiece (Lb.) 3260
- Head Dia. 3.4500 in
- Thrust Rating (Lb.) 5700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Products
- MFR # 10105
- Zoro # G2041131
- UPC # 698230101057
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 3.4500 in |
Point Dia. | 1 1/2 in |
Dimension F (In.) | 1.84 |
Dimension E (In.) | 2.81 |
Dimension G (In.) | 1.5 |
Dimension B (In.) | 1.84 |
Dimension A (In.) | 1.5 |
Point Length | 1.8400 in |
Shank Taper Size | MT5 |
Head Length | 1.8400 in |
Description
Live Center, Bearing Type Tri-Bearing Design, Point Style Standard Point, Shank Taper Size MT5, Max. Speed 3,500 RPM, Shank Type - Machining Taper, Head Dia. 3.4500 in, Head Length 1.8400 in, Point Dia. 1 1/2 in, Max. Workpiece Weight 3,260 lb, Accuracy +-0.00005 in, Application CNC Machines, Manual Turning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (S54SNN)
- MORTON Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw (PHK-4630)
- SKB Olive Drab Green Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3I-2217-8M-E)
- WESTWARD 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (5DFP7)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 5 MT, Full Point (11041)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10003)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 3 MT, Full Point (11021)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- SKODA MT3 Skoda Extended Point Live Centres (310165)
- Royal Products Live and Dead Centers