Shop All Live and Dead Centers
Royal Products
HSS Live Center, 5 MT, CNC Carbide Point
Mfr # 10695
Zoro # G2041037
product price: $1,623.99
/ea
Free Shipping & Returns
$1,623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type CNC Carbide Point
- Morse Taper 5 MT
- Weight of Workpiece (Lb.) 525
- Head Dia. 2-29/64 in
- Thrust Rating (Lb.) 1380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10695
- Zoro # G2041037
- UPC # 698230106953
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 2-29/64 in |
Point Dia. | 1/2 in |
Dimension G (In.) | 1.25 |
Dimension B (In.) | 2.45 |
Dimension H (In.) | 0.5 |
Dimension E (In.) | 2.78 |
Dimension F (In.) | 2.35 |
Shank Taper Size | MT5 |
Head Length | 2.7800 in |
Point Length | 2.3500 in |
Description
Live Center, Bearing Type Quad-Bearing Design, Point Style CNC Carbide Point, Shank Taper Size MT5, Max. Speed 12,000 RPM, Shank Type - Machining Taper, Head Dia. 2-29/64 in, Head Length 2.7800 in, Point Dia. 1/2 in, Max. Workpiece Weight 525 lb, Accuracy +-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ring, 2" Megapress Std (37983)
- WESTWARD Automatic Center Punch, 1/2 D x 5 L (2YNE9)
- IRWIN 4 in Locking Pliers (1002L3)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Rolling Tool Bag, 24 Pockets, 19-Inch (55452RTB)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10003)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 3 MT, Full Point (11021)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 2 MT, Full Point (11011)
- Royal Products Live and Dead Centers