Shop All Live and Dead Centers
Royal Products
HSS Live Center, 5 MT, Bull Head
Mfr # 10909
Zoro # G2040879
Free Shipping & Returns
$2,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Bull Head
- Morse Taper 5 MT
- Weight of Workpiece (Lb.) 1450
- Head Dia. 5.1500 in
- Thrust Rating (Lb.) 4500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Products
- MFR # 10909
- Zoro # G2040879
- UPC # 698230109091
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 5.1500 in |
Point Dia. | 2 1/2 in |
Dimension E (In.) | 3.6 |
Dimension F (In.) | 2.5 |
Dimension B (In.) | 6.15 |
Shank Taper Size | MT5 |
Head Length | 3.6000 in |
Description
Live Center, Bearing Type Dual-Bearing Design, Point Style Bull Head, Shank Taper Size MT5, Max. Speed 3,500 RPM, Shank Type - Machining Taper, Head Dia. 5.1500 in, Head Length 3.6000 in, Point Dia. 2 1/2 in, Max. Workpiece Weight 1,450 lb, Accuracy +-0.00005 in, Application Blind Center Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- WESTWARD 1/2 in Drive Impact Socket Bit 3/4 in, SAE (4LZE7)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/16" (BH 7/16)
- GS TOOLING 9/32" ER32 Collets (337709)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 5 MT, Full Point (11041)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Carbide Point (10695)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10414)
- GS TOOLING GS MT5 High Speed Live Centre (311027)
- Royal Products Live and Dead Centers