Shop All Live and Dead Centers
Royal Products
HSS Live Center, 5 MT, Bull Head
Mfr # 10907
Zoro # G2040888
original price:
$1,801.99
5% off
new price: $1,695.99
/ea
Free Shipping & Returns
$1,695.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Bull Head
- Morse Taper 5 MT
- Weight of Workpiece (Lb.) 1145
- Head Dia. 5.1500 in
- Thrust Rating (Lb.) 3450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10907
- Zoro # G2040888
- UPC # 698230109077
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 5.1500 in |
Point Dia. | 2 in |
Dimension B (In.) | 5.15 |
Dimension F (In.) | 2 |
Dimension E (In.) | 3.17 |
Dimension A (In.) | 2 |
Head Length | 3.1700 in |
Shank Taper Size | MT5 |
Description
Live Center, Bearing Type Dual-Bearing Design, Point Style Bull Head, Shank Taper Size MT5, Max. Speed 4,000 RPM, Shank Type - Machining Taper, Head Dia. 5.1500 in, Head Length 3.1700 in, Point Dia. 2 in, Max. Workpiece Weight 1,145 lb, Accuracy +-0.00005 in, Application Blind Center Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/2 (C03702)
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- ALLPAX Scale Bar, M, 28" to 54" Size, 23-1/2" L (AX1473)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10415)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 5 MT, Full Point (11041)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10003)
- SKODA MT2 Skoda Extended Point Live Centres (310160)
- Royal Products Live and Dead Centers