Shop All Live and Dead Centers
Royal Products
HSS Live Center, 4 MT, Standard Point
Mfr # 10835
Zoro # G2040976
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 4 MT
- Weight of Workpiece (Lb.) 1165
- Head Dia. 3.3800 in
- Thrust Rating (Lb.) 5700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Products
- MFR # 10835
- Zoro # G2040976
- UPC # 698230108353
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 3.3800 in |
Point Dia. | 3/4 in |
Dimension E (In.) | 3.15 |
Dimension F (In.) | 1.12 |
Dimension G (In.) | 0.75 |
Dimension B (In.) | 3.38 |
Head Length | 3.1500 in |
Point Length | 1.1200 in |
Shank Taper Size | MT4 HD |
Description
Live Center, Bearing Type Tri-Bearing Design, Point Style Standard Point, Shank Taper Size MT4 HD, Max. Speed 3,500 RPM, Shank Type - Machining Taper, Head Dia. 3.3800 in, Head Length 3.1500 in, Point Dia. 3/4 in, Max. Workpiece Weight 1,165 lb, Accuracy +-0.00005 in, Application Turning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7014)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- URREA 1/4"drive, 1/4 in, 12 point SAE socket (4708T)
- IRWIN 48" Parallel Jaw Box Clamp, 3-3/4" Throat Depth, 2 PK (2026501)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Point (10665)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 5 MT, Full Point (11041)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- ROYAL PRODUCTS HSS Dead Center, T 2, 5 MT, Full Carbide Pt (11042)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- Royal Products Live and Dead Centers