Shop All Live and Dead Centers
Royal Products
HSS Live Center, 4 MT, Standard Point
Mfr # 10414
Zoro # G2041247
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 4 MT
- Weight of Workpiece (Lb.) 2240
- Head Dia. 2-29/64 in
- Thrust Rating (Lb.) 2150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10414
- Zoro # G2041247
- UPC # 698230104140
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 2-29/64 in |
Point Dia. | 1 1/4 in |
Dimension F (In.) | 1.47 |
Dimension B (In.) | 1.47 |
Dimension E (In.) | 2.78 |
Dimension A (In.) | 1.25 |
Dimension G (In.) | 1.25 |
Point Length | 1.4700 in |
Shank Taper Size | MT4 |
Head Length | 2.7800 in |
Description
Live Center, Bearing Type Quad-Bearing Design, Point Style Standard Point, Shank Taper Size MT4, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 2-29/64 in, Head Length 2.7800 in, Point Dia. 1 1/4 in, Max. Workpiece Weight 2,240 lb, Accuracy +-0.00005 in, Application Grinding, Hard Turning, Precision Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- K-TOOL INTERNATIONAL 10" L Cast Iron Pipe Wrench, 10" (KTI-49010)
- MAYHEW PRO Hook Pick, Steel, 1 pcs., 10-3/4" L (13224)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 2 MT, Full Point (11011)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10415)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- Royal Products Live and Dead Centers