Shop All Live and Dead Centers
Royal Products
HSS Live Center, 4 MT, CNC Point
Mfr # 10534
Zoro # G2040991
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type CNC Point
- Morse Taper 4 MT
- Weight of Workpiece (Lb.) 580
- Head Dia. 1.2310 in
- Thrust Rating (Lb.) 435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10534
- Zoro # G2040991
- UPC # 698230105345
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.2310 in |
Point Dia. | 3/8 in |
Dimension F (In.) | 1.38 |
Dimension H (In.) | 0.38 |
Dimension G (In.) | 0.63 |
Dimension I (In.) | 0.7 |
Dimension B (In.) | 1.231 |
Point Length | 1.3800 in |
Shank Taper Size | MT4 |
Description
Live Center, Bearing Type Tri-Bearing Design, Point Style CNC Point, Shank Taper Size MT4, Max. Speed 4,500 RPM, Shank Type - Machining Taper, Head Dia. 1.2310 in, Point Dia. 3/8 in, Max. Workpiece Weight 580 lb, Accuracy +-0.00005 in, Application Sub-Spindle Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/16" X18" X 23" (48-20-3958)
- PROTO 3/4" Drive Universal Joint SAE (J5670)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-V (C23340)
- K-TOOL INTERNATIONAL 3/4" Drive 90 Geared Teeth Ratchet, 3/4" Drive, Chrome (KTI-24090)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10909)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10414)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- ROYAL PRODUCTS HSS Dead Center, T 2, 5 MT, Full Carbide Pt (11042)
- Royal Products Live and Dead Centers