Shop All Live and Dead Centers
This Product is Discontinued
Royal Products
HSS Live Center, 3 MT, Standard Point (Discontinued)
Mfr # 10853
Zoro # G2040949
Free Shipping & Returns
This Product is Discontinued
Key Features
- Point Type Standard Point
- Morse Taper 3 MT
- Weight of Workpiece (Lb.) 390
- Head Dia. 1.6800 in
- Thrust Rating (Lb.) 3730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Products
- MFR # 10853
- Zoro # G2040949
- UPC # 698230108537
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.6800 in |
Point Dia. | 3/4 in |
Dimension A (In.) | 0.75 |
Dimension F (In.) | 0.88 |
Dimension E (In.) | 1.56 |
Dimension G (In.) | 0.75 |
Dimension B (In.) | 0.88 |
Point Length | 0.8800 in |
Shank Taper Size | MT3 |
Head Length | 1.5600 in |
Description
Live Center, Bearing Type Tri-Bearing Design, Point Style Standard Point, Shank Taper Size MT3, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 1.6800 in, Head Length 1.5600 in, Point Dia. 3/4 in, Max. Workpiece Weight 390 lb, Accuracy +-0.00005 in, Application Light Duty Turning, Medium Duty Turning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.