Shop All Live and Dead Centers
Royal Products
HSS Live Center, 3 MT, Standard Point
Mfr # 10523
Zoro # G2041028
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 3 MT
- Weight of Workpiece (Lb.) 940
- Head Dia. 15/16 in
- Thrust Rating (Lb.) 315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10523
- Zoro # G2041028
- UPC # 698230105239
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 15/16 in |
Point Dia. | 35/64 in |
Dimension G (In.) | 0.55 |
Dimension B (In.) | 0.938 |
Dimension F (In.) | 1.16 |
Point Length | 1.1600 in |
Shank Taper Size | MT3 |
Description
Live Center, Bearing Type Tri-Bearing Design, Point Style Standard Point, Shank Taper Size MT3, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 15/16 in, Point Dia. 35/64 in, Max. Workpiece Weight 940 lb, Accuracy +-0.00005 in, Application Sub-Spindle Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill (UGMF70928)
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Steel (K0116.2101X25)
- KOMELON Tape Measure, Green, Self Lock, 25 ft. x 1 (SL2825)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8782)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 5 MT, Full Point (11041)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Point (10665)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10835)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 2 MT, Full Point (11011)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10909)
- Royal Products Live and Dead Centers