Shop All Live and Dead Centers
Royal Products
HSS Live Center, 3 MT, Standard Point
Mfr # 10103
Zoro # G2041159
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 3 MT
- Weight of Workpiece (Lb.) 970
- Head Dia. 2.3300 in
- Thrust Rating (Lb.) 3900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10103
- Zoro # G2041159
- UPC # 698230101033
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 2.3300 in |
Point Dia. | 1 in |
Dimension G (In.) | 1 |
Dimension B (In.) | 2.33 |
Dimension F (In.) | 1.22 |
Dimension E (In.) | 1.75 |
Head Length | 1-3/4 in |
Shank Taper Size | MT3 |
Point Length | 1.2200 in |
Description
Live Center, Bearing Type Tri-Bearing Design, Point Style Standard Point, Shank Taper Size MT3, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 2.3300 in, Head Length 1-3/4 in, Point Dia. 1 in, Max. Workpiece Weight 970 lb, Accuracy +-0.00005 in, Application CNC Machines, Manual Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Stand With Storage Cabinet For Collins 22A (E-239)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-300)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-9' 11-1/2)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Point (10665)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- QUALTECH Lathe Dead Center, Morse Taper Shank, 4 Taper, 1027 to 1231 Point Diameter, 634 Overall Lengt (DEWX718-4CT)
- Royal Products Live and Dead Centers