Shop All Live and Dead Centers
Royal Products
HSS Live Center, 3 MT, CNC Point
Mfr # 10663
Zoro # G2041195
original price:
$915.99
5% off
new price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type CNC Point
- Morse Taper 3 MT
- Weight of Workpiece (Lb.) 465
- Head Dia. 1.7000 in
- Thrust Rating (Lb.) 1270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 10663
- Zoro # G2041195
- UPC # 698230106632
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.7000 in |
Point Dia. | 3/8 in |
Dimension A (In.) | 0.38 |
Dimension G (In.) | 0.88 |
Dimension H (In.) | 0.38 |
Dimension E (In.) | 2.12 |
Dimension I (In.) | 0.63 |
Dimension B (In.) | 1.75 |
Dimension F (In.) | 1.75 |
Shank Taper Size | MT3 |
Point Length | 1-3/4 in |
Head Length | 2.1200 in |
Description
Live Center, Bearing Type Quad-Bearing Design, Point Style CNC Point, Shank Taper Size MT3, Max. Speed 6,000 RPM, Shank Type - Machining Taper, Head Dia. 1.7000 in, Head Length 2.1200 in, Point Dia. 3/8 in, Max. Workpiece Weight 465 lb, Accuracy +-0.00005 in, Application Grinding, Hard Turning, Precision Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blade Set, Dremel (MM392U)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- J.W. WINCO GN76-25-M6-E Mushroom Knob Plastic (6NB76/E)
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4" (73328/B)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10835)
- ROYAL PRODUCTS HSS Dead Center, T 2, 5 MT, Full Carbide Pt (11042)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- Royal Products Live and Dead Centers