Shop All Live and Dead Centers
Royal Products
HSS Live Center, 2 MT, CNC Point
Mfr # 10662
Zoro # G2041201
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type CNC Point
- Morse Taper 2 MT
- Weight of Workpiece (Lb.) 465
- Head Dia. 1.7000 in
- Thrust Rating (Lb.) 1270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Products
- MFR # 10662
- Zoro # G2041201
- UPC # 698230106625
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.7000 in |
Point Dia. | 3/8 in |
Dimension E (In.) | 2.12 |
Dimension G (In.) | 0.88 |
Dimension H (In.) | 0.38 |
Dimension I (In.) | 0.63 |
Dimension F (In.) | 1.75 |
Dimension A (In.) | 0.38 |
Dimension B (In.) | 1.75 |
Shank Taper Size | MT2 |
Head Length | 2.1200 in |
Point Length | 1-3/4 in |
Description
Live Center, Bearing Type Quad-Bearing Design, Point Style CNC Point, Shank Taper Size MT2, Max. Speed 6,000 RPM, Shank Type - Machining Taper, Head Dia. 1.7000 in, Head Length 2.1200 in, Point Dia. 3/8 in, Max. Workpiece Weight 465 lb, Accuracy +-0.00005 in, Application Grinding, Hard Turning, Precision Turning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 8"x2"x2 (CF482)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49393)
- BONDHUS 17 mm, 17 mm Drive (43986)
- MARTOR Handy Mip, Level 4 Knife, Retractable 4 1/2 in L (110700.02)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 5 MT, Full Point (11041)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10003)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10414)
- UNITED ABRASIVES/SAIT SAIT 95040 Center Nuts, 5/8-11" Small, 1-Pack (95040)
- Royal Products Live and Dead Centers