Shop All Live and Dead Centers
Royal Products
HSS Dead Center, Type 1, 3 MT, Full Point
Mfr # 11021
Zoro # G2041439
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type 1
- Point Type Full Point
- Morse Taper 3 MT
- Head Dia. 0.9380 in
- Overall Length 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 11021
- Zoro # G2041439
- UPC # 698230110219
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 0.9380 in |
Overall Length | 5-1/4 in |
Point Dia. | 1/2 in |
Dimension B (In.) | 5.25 |
Dimension D (In.) | 0.938 |
Dimension F (In.) | 0.5 |
Dimension G (In.) | 0.22 |
Dimension E (In.) | 0.938 |
Dimension C (In.) | 3.19 |
Dimension H (In.) | 1.69 |
Shank Taper Size | MT3 |
Head Length | 1 11/16 in |
Tip Dia. | 1/2 in |
Description
Dead Center, Point Style Full, Shank Taper Size MT3, High Speed Steel, Shank Type - Machining Taper, Head Dia. 0.9380 in, Head Length 1 11/16 in, Point Dia. 1/2 in, Overall Length 5-1/4 in, Carbide-Tipped No, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit (05057111001)
- MILWAUKEE TOOL 1-1/4 in. SAE Ratcheting Combination Wrench (45-96-9238)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4220)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG S)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Carbide Point (10695)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 2 MT, Full Point (11011)
- SKODA MT5 Skoda Heavy Duty Bull Nose Live Centres (310150)
- Royal Products Live and Dead Centers