Shop All Live and Dead Centers
Royal Products
HSS Dead Center, Type 1, 2 MT, Full Point
Mfr # 11011
Zoro # G2041448
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Type 1
- Point Type Full Point
- Morse Taper 2 MT
- Head Dia. 0.7000 in
- Overall Length 4.1900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 11011
- Zoro # G2041448
- UPC # 698230110110
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 0.7000 in |
Overall Length | 4.1900 in |
Point Dia. | 3/8 in |
Dimension B (In.) | 4.19 |
Dimension D (In.) | 0.7 |
Dimension G (In.) | 0.19 |
Dimension E (In.) | 0.7 |
Dimension H (In.) | 1.38 |
Dimension F (In.) | 0.38 |
Dimension C (In.) | 2.56 |
Head Length | 1 3/8 in |
Tip Dia. | 3/8 in |
Shank Taper Size | MT2 |
Description
Dead Center, Point Style Full, Shank Taper Size MT2, High Speed Steel, Shank Type - Machining Taper, Head Dia. 0.7000 in, Head Length 1 3/8 in, Point Dia. 3/8 in, Overall Length 4.1900 in, Carbide-Tipped No, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-1250-2D-125-C (UD-1250-2D-125-C)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 5/8 (52440)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X1INCHX1/2)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 3 MT, Full Point (11021)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- Royal Products Live and Dead Centers