Shop All Live and Dead Centers
Royal Products
HSS Dead Center, T 2, 5 MT, Full Carbide Pt
Mfr # 11042
Zoro # G2041369
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type 2
- Point Type Full Carbide Point
- Morse Taper 5 MT
- Head Dia. 1.7480 in
- Overall Length 8-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 11042
- Zoro # G2041369
- UPC # 698230110424
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.7480 in |
Overall Length | 8-1/2 in |
Point Dia. | 5/8 in |
Dimension H (In.) | 2.75 |
Dimension C (In.) | 5.19 |
Dimension F (In.) | 0.63 |
Dimension E (In.) | 1.718 |
Dimension D (In.) | 1.748 |
Dimension B (In.) | 8.5 |
Dimension G (In.) | 0.38 |
Tip Dia. | 5/8 in |
Head Length | 2 3/4 in |
Shank Taper Size | MT5 |
Description
Dead Center, Point Style Full, Shank Taper Size MT5, High Speed Steel, Shank Type - Machining Taper, Head Dia. 1.7480 in, Head Length 2 3/4 in, Point Dia. 5/8 in, Overall Length 8-1/2 in, Carbide-Tipped Yes, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Angled Rebar Hickey Bends #3, #4 Rebar (64309)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- DEWALT 4-1/2 IN. - 5 IN. SURFACE GRINDING DUST SHROUD KIT (DWE46155)
- MARSHALLTOWN PREMIER Notched Trowel, 1/16"x 1/16"x 3/32" (663SD)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10415)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- SKODA MT3 Skoda Heavy Duty Live Centres (310115)
- Royal Products Live and Dead Centers