Shop All Live and Dead Centers
Royal Products
HSS Dead Center, T 2, 4 MT, Full Carbide Pt
Mfr # 11032
Zoro # G2041378
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type 2
- Point Type Full Carbide Point
- Morse Taper 4 MT
- Head Dia. 1.2310 in
- Overall Length 6-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 11032
- Zoro # G2041378
- UPC # 698230110325
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.2310 in |
Overall Length | 6-3/4 in |
Point Dia. | 1/2 in |
Dimension G (In.) | 0.25 |
Dimension H (In.) | 2.25 |
Dimension C (In.) | 4.06 |
Dimension D (In.) | 1.231 |
Dimension E (In.) | 1.231 |
Dimension B (In.) | 6.75 |
Dimension F (In.) | 0.5 |
Head Length | 2 1/4 in |
Shank Taper Size | MT4 |
Tip Dia. | 1/2 in |
Description
Dead Center, Point Style Full, Shank Taper Size MT4, High Speed Steel, Shank Type - Machining Taper, Head Dia. 1.2310 in, Head Length 2 1/4 in, Point Dia. 1/2 in, Overall Length 6-3/4 in, Carbide-Tipped Yes, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12", 100-Teeth Circular Saw Blade (D12100X)
- CHANNELLOCK 8 PC CODE BLUE (CLCBR-8)
- HHIP SDJCR 10-3B Turning Tool Holder (2033-0103)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- Royal Products Live and Dead Centers