Shop All Live and Dead Centers
Royal Products
HSS Dead Center, 5 MT, Carbide Threaded Pt
Mfr # 11542
Zoro # G2041299
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Carbide Threaded Point
- Morse Taper 5 MT
- Head Dia. 1.7480 in
- Overall Length 8.4400 in
- Point Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 11542
- Zoro # G2041299
- UPC # 698230115429
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.7480 in |
Overall Length | 8.4400 in |
Point Dia. | 1/2 in |
Dimension C (In.) | 5.19 |
Dimension B (In.) | 8.44 |
Dimension E (In.) | 0.5 |
Dimension D (In.) | 1.748 |
Tip Dia. | 1/2 in |
Shank Taper Size | MT5 |
Details
Item | Dead Center |
Point Type | Carbide Threaded Point |
Morse Taper | 5 MT |
Construction | Steel |
Function | Used in CNC Turning Centers with Live Tailstocks |
Accuracy | +/-0.00005 in |
Included Angle (Deg.) | 60 |
Body Material | High Speed Steel |
Point to Gage Line | 3-1/4 in |
Application | Live Tailstocks, Precision Grinding |
Carbide-Tipped | Yes |
Features | Carbide Blank is Brazed into a Close-Tolerance Socket for Maximum Strength and Rigidity, Extended Length for Optimum Tool Clearance, Wrench Flats for Easy Removal |
Included Angle | 60 Degrees |
Shank Type - Machining | Taper |
Point Style | Threaded |
Description
Dead Center, Point Style Threaded, Shank Taper Size MT5, High Speed Steel, Shank Type - Machining Taper, Head Dia. 1.7480 in, Point Dia. 1/2 in, Overall Length 8.4400 in, Carbide-Tipped Yes, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece Metric L-Shape Hex Key Set, 13613 (13613)
- J.W. WINCO GN451.3-51-41-3/8-55 Rubber Bumper Stainless, Tapped (451.3-51-41-3/8-55)
- PROTO Tethered Black Chrome Combo Reverse Ratcheting Wrench 9/16"-Spline (JSCV18-TT)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HL2020E)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 5 MT, Full Point (11041)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10835)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10003)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10414)
- SKODA Internal Point For MT6 Skoda Live Centre Sets (310783)
- Royal Products Live and Dead Centers