Shop All Live and Dead Centers
Royal Products
HSS Dead Center, 4 MT, Threaded Point
Mfr # 11531
Zoro # G2041335
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Threaded Point
- Morse Taper 4 MT
- Head Dia. 1.2310 in
- Overall Length 4.0900 in
- Point Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Products
- MFR # 11531
- Zoro # G2041335
- UPC # 698230115313
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.2310 in |
Overall Length | 4.0900 in |
Point Dia. | 1/2 in |
Dimension D (In.) | 1.231 |
Dimension E (In.) | 0.5 |
Dimension B (In.) | 7.31 |
Dimension C (In.) | 4.06 |
Dimension F (In.) | 0.81 |
Tip Dia. | 1/2 in |
Shank Taper Size | MT4 |
Description
Dead Center, Point Style Threaded, Shank Taper Size MT4, High Speed Steel, Shank Type - Machining Taper, Head Dia. 1.2310 in, Point Dia. 1/2 in, Overall Length 4.0900 in, Carbide-Tipped No, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- IRWIN 12 in Original Large Jaw Locking Plier (12L3)
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1219/64)
- KETT TOOL Brush (176846-02)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 2 MT, Full Point (11011)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Carbide Point (10695)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Dead Center, T 2, 5 MT, Full Carbide Pt (11042)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- SKODA MT3 Skoda Extended Point Live Centres (310165)
- Royal Products Live and Dead Centers