Shop All Live and Dead Centers
Royal Products
HSS Dead Center, 4 MT, Carbide Threaded Pt
Mfr # 11541
Zoro # G2041308
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Carbide Threaded Point
- Morse Taper 4 MT
- Head Dia. 1.2310 in
- Overall Length 7.3100 in
- Point Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 11541
- Zoro # G2041308
- UPC # 698230115412
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.2310 in |
Overall Length | 7.3100 in |
Point Dia. | 1/2 in |
Dimension D (In.) | 1.231 |
Dimension C (In.) | 4.06 |
Dimension E (In.) | 0.5 |
Dimension B (In.) | 7.31 |
Shank Taper Size | MT4 |
Tip Dia. | 1/2 in |
Details
Item | Dead Center |
Point Type | Carbide Threaded Point |
Morse Taper | 4 MT |
Accuracy | +/-0.00005 in |
Construction | Steel |
Included Angle (Deg.) | 60 |
Function | Used in CNC Turning Centers with Live Tailstocks |
Features | Carbide Blank is Brazed into a Close-Tolerance Socket for Maximum Strength and Rigidity, Extended Length for Optimum Tool Clearance, Wrench Flats for Easy Removal |
Shank Type - Machining | Taper |
Point Style | Threaded |
Included Angle | 60 Degrees |
Body Material | High Speed Steel |
Point to Gage Line | 3-1/4 in |
Carbide-Tipped | Yes |
Application | Live Tailstocks, Precision Grinding |
Description
Dead Center, Point Style Threaded, Shank Taper Size MT4, High Speed Steel, Shank Type - Machining Taper, Head Dia. 1.2310 in, Point Dia. 1/2 in, Overall Length 7.3100 in, Carbide-Tipped Yes, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-82)
- WILTON Spindle & T-Handle With Spring Pin For S (1701603)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 5 MT, Full Point (11041)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10415)
- SKODA MT2 Skoda Extended Point Live Centres (310160)
- Royal Products Live and Dead Centers