Shop All Live and Dead Centers
Royal Products
HSS Dead Center, 3 MT, Threaded Point
Mfr # 11530
Zoro # G2041341
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Threaded Point
- Morse Taper 3 MT
- Head Dia. 0.9380 in
- Overall Length 5.9400 in
- Point Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 11530
- Zoro # G2041341
- UPC # 698230115306
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 0.9380 in |
Overall Length | 5.9400 in |
Point Dia. | 3/8 in |
Dimension F (In.) | 0.63 |
Dimension E (In.) | 0.38 |
Dimension B (In.) | 5.94 |
Dimension C (In.) | 3.19 |
Dimension D (In.) | 0.938 |
Shank Taper Size | MT3 |
Tip Dia. | 3/8 in |
Description
Dead Center, Point Style Threaded, Shank Taper Size MT3, High Speed Steel, Shank Type - Machining Taper, Head Dia. 0.9380 in, Point Dia. 3/8 in, Overall Length 5.9400 in, Carbide-Tipped No, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 48386 (48386)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028R)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7SB-22)
- HANSON Spiral Flute EX - 5 Screw Extractor 1/4" Carded (53405)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- STM MT3 Heavy Duty Live Centre (320115)
- Royal Products Live and Dead Centers