Shop All Live and Dead Centers
Royal Products
HSS Dead Center, 3 MT, Carbide Threaded Pt
Mfr # 11540
Zoro # G2041317
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Carbide Threaded Point
- Morse Taper 3 MT
- Head Dia. 0.9380 in
- Overall Length 5.9400 in
- Point Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Products
- MFR # 11540
- Zoro # G2041317
- UPC # 698230115405
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 0.9380 in |
Overall Length | 5.9400 in |
Point Dia. | 3/8 in |
Dimension C (In.) | 3.19 |
Dimension D (In.) | 0.938 |
Dimension E (In.) | 0.38 |
Dimension B (In.) | 5.94 |
Shank Taper Size | MT3 |
Tip Dia. | 3/8 in |
Details
Item | Dead Center |
Point Type | Carbide Threaded Point |
Morse Taper | 3 MT |
Included Angle (Deg.) | 60 |
Accuracy | +/-0.00005 in |
Construction | Steel |
Function | Used in CNC Turning Centers with Live Tailstocks |
Application | Live Tailstocks, Precision Grinding |
Shank Type - Machining | Taper |
Carbide-Tipped | Yes |
Included Angle | 60 Degrees |
Point to Gage Line | 2-3/4 in |
Point Style | Threaded |
Body Material | High Speed Steel |
Features | Carbide Blank is Brazed into a Close-Tolerance Socket for Maximum Strength and Rigidity, Extended Length for Optimum Tool Clearance, Wrench Flats for Easy Removal |
Description
Dead Center, Point Style Threaded, Shank Taper Size MT3, High Speed Steel, Shank Type - Machining Taper, Head Dia. 0.9380 in, Point Dia. 3/8 in, Overall Length 5.9400 in, Carbide-Tipped Yes, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88622)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988100)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10836)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Carbide Point (10695)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- Royal Products Live and Dead Centers