Shop All Ovens and Ranges
Royal
Natural Gas Griddle, Surface 35 7/8" W
Mfr # RTG-36
Zoro # G105380462
product price: $5,264.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$5,264.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Installation Type Commercial Kitchen Only Not for Residential Use.
- Gas Type Natural, LP
- Control Type Thermostatic
- Heat Capacity 90,000 BTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal
- MFR # RTG-36
- Zoro # G105380462
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Cooking Surface Depth | 24 in |
Cooking Surface Width | 35 7/8 in |
Details
Item | Natural Gas Griddle |
Material | Stainless Steel |
Installation Type | Commercial Kitchen Only Not for Residential Use. |
Gas Type | Natural, LP |
Control Type | Thermostatic |
Heat Capacity | 90,000 BTU |
Minimum Operating Temperature | 150 Degrees F |
Weight | 360 lb |
Maximum Operating Temperature | 450 Degrees F |
Gas Inlet | 3/4 in NPT |
For Use With | Commercial Kitchen Only Not for Residential Use. |
Description
WIDE COUNTER TOP GRIDDLE THERMOSTATIC CONTROL 36 In.
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER KasonĀ® - 67314001302 Door Magnet Offset (810-2346)
- WALCO Dessert Spoon, Length 6 3/4 In, PK24 (WL7407)
- AMERIAN EAGLE FOOD MACHINERY Blade for AE-TS12H/AE-TS12/AE-TS22 (AE-TS12H/08)
- THIRST EASE Drink Mix Lemonade 18 oz., PK12 (50786)
- ROYAL Countertop Radiant Broiler, 11" H, 36" W (RRB-36)
- COOKING PERFORMANCE GROUP CR-CPG-15-NL 15in Gas Countertop Radiant Charbroiler - 40000 BTU (351CRCPG15NL)
- ULTRASITE Adjustable Powder Coated Steel Fire Ring (612)
- OLICAMP Olicamp Kinetic Ti Xts Stove Combo Stove (329026)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- COLEMAN 2000020953 Perfectflow 2 Burner Propane Stove (160634)
- WHINK Cleaner Cooktop Gls/Crmc 24 Oz (33261)
- Royal Ovens and Ranges