Shop All Ovens and Ranges
Royal
Natural Gas Griddle, Surface 23 7/8" W
Mfr # RTG-24
Zoro # G205380461
product price: $4,076.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,076.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Minimum Operating Temperature 150 Degrees F
- Cooking Surface Width 23 7/8 in
- Gas Type Natural, LP
- For Use With Commercial Kitchen Only Not for Residential Use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal
- MFR # RTG-24
- Zoro # G205380461
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Cooking Surface Width | 23 7/8 in |
Cooking Surface Depth | 24 in |
Details
Item | Natural Gas Griddle |
Material | Stainless Steel |
Minimum Operating Temperature | 150 Degrees F |
Gas Type | Natural, LP |
For Use With | Commercial Kitchen Only Not for Residential Use. |
Gas Inlet | 3/4 in NPT |
Installation Type | Commercial Kitchen Only Not for Residential Use. |
Control Type | Thermostatic |
Heat Capacity | 60,000 BTU |
Weight | 250 lb |
Maximum Operating Temperature | 450 Degrees F |
Description
WIDE COUNTER TOP GRIDDLE THERMOSTATIC CONTROL 24 In.
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJM PACKAGING AJM 6" White Uncoated Paper Plate, PK1000 (PP6AJKWH)
- WHIRLPOOL Tine Pivot Clip (W10082853)
- SPARKLING ICE Sparkling Ice +Caffeine Blue Raspberry Sparkling Water 16 oz., PK12 (FG00215)
- FAME FABRICS Vest, Unisex, Royal Blue, V40, 5XL (82985)
- ROYAL Countertop Radiant Broiler, 11" H, 36" W (RRB-36)
- COOKING PERFORMANCE GROUP 36RSNL 6 Burner Countertop Range with Regency Equipment Stand - 132000 BTU (35136RSNL)
- WHYNTER 40 Quart Capacity Convection Oven Air Fryer Yogurt Maker, Dehydrator (TSO-488GB)
- COOKING PERFORMANCE GROUP GM-CPG-48-NL 48in Gas Countertop Griddle with Manual Controls - 120000 BTU (351GMCPG48NL)
- KENYON Kenyon B41576L Lite-Touch Q 2-burner Trimline Cooktop Landscape; black with touch control - two 6 .5 inch 240V UL (B41576L)
- CUSIMAX 1500W Indoor Portable 2 in 1 Electric Raclette GrillBlue (CMRG-300L)
- COOKING PERFORMANCE GROUP 84in 4 Drawer Refrigerated Chef Base with 48in Gas Radiant Charbroiler and 36in Griddle. 250000 BTU (3518R48T36NL)
- Royal Ovens and Ranges